Motion
48-01-7035

MILWAUKEE TOOL
48-01-7035

6" 5 TPI Wood Cutting Sawzall® Blades Bulk 100
Mi Item #08719888
MFR #48-01-7035
Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-7035

6" 5 TPI Wood Cutting Sawzall® Blades Bulk 100
Mi Item #08719888
MFR #48-01-7035

Mfr description
48-01-7035 6 IN. 5 TPI SAWZALL BLADES 1
  • Nail Guard™
  • Ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • Fang Tip™
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.11/each

Specifications

Dimensions

  • Length
    6 in
  • Thickness
    0.05 in
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
  • Cutting Material
    Bimetal
  • Includes
    (1) SAWZALL Blade
  • Manufacturer Upc Number
    045242241354
  • Number Of Teeth
    30
  • UPC_NO
    045242241354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)