Overview
Mfr description
48-08-0553 MITER SAW STAND CARRYING STRA
- Compatible with 48-08-0551
- Quickly and easy attaches to stand
- Adjustable length for comfortable carrying
- Tough nylon design
- Durable metal clasps
- Remains attached when stand is in use
- Adjustable should pad for comfortable carrying
Specifications
- Manufacturer Upc Number045242518692
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data