Overview
Mfr description
48-10-0130 MAGNETIC DRILL PIPE ADAPTER
- Improved magnetic holding force on rounded surfaces
- For use on 6 in. schedule 40 carbon steel pipe & larger
- Provides improved alignment & drilling accuracy on rounded surfaces
- Works with M18 FUEL™ magnetic drills 2787-22 and 2788-22
Specifications
- Manufacturer Upc Number045242362882
- UPC_NO045242362882
- Additional DetailsDesigned with the mechanical contractor & pipe fitter in mind, the magnetic drill pipe adapter delivers improved magnetic holding force on rounded surfaces. The grooved bottom of this accessory also improves the alignment process and drilling accuracy when working on rounded surfaces. The magnetic drill pipe adapter can be used on 6 in. schedule 40 carbon steel pipe and larger, and is easily added to the M18 FUEL™ 1-1/2 in. magnetic drills (2787-22 & 2788-22).
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data