Motion
48-11-2432P

MILWAUKEE TOOL
48-11-2432P

M12™ 3.0CP Battery 2 Pack Starter Kit
MI ITEM #08719925
MFR #48-11-2432P
List Price$219.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-2432P

M12™ 3.0CP Battery 2 Pack Starter Kit
MI ITEM #08719925
MFR #48-11-2432P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$219.68/each for your price

Overview

Mfr description
48-11-2432P M12 3.0CP BATTERY 2 PACK STA
  • Compatible with all M12™ power tools
  • Fuel gauge Onboard: displays remaining runtime
  • Delivers long life and run time with fade-free power
  • 1.5 Amp hour 16-Watt hour’s battery
  • Lightweight over 65% lighter vs. compact NiCd batteries
  • Compact over 50% smaller vs. compact NiCd batteries
  • REDLITHIUM also provides up to 50% more recharges
  • Battery fuel gauge displays charge status on tool

Specifications

  • Nominal Voltage
    12 V
  • Battery Chemistry
    Lithium-Ion
  • Battery Capacity
    3.0 Ah
  • Manufacturer Upc Number
    045242534364
  • UPC_NO
    045242534364
  • Includes
    Battery Charger
  • Warranty
    3 Years
  • Weight
    0.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text