Overview
Mfr description
48-13-0600 6-1/2 IN. SPEED FEED WOOD BIT
- Efficient: up to 10X faster drilling than flat boring bits
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Clean holes: double wing spurs permit cleaner hole cutting
- Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data