Motion
48-13-6702

MILWAUKEE TOOL
48-13-6702

1/2" x 18" Shockwave Lineman's Impact Auger Bit
Mi Item #08719929
MFR #48-13-6702
Price$52.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-6702

1/2" x 18" Shockwave Lineman's Impact Auger Bit
Mi Item #08719929
MFR #48-13-6702

Mfr description
48-13-6702 1/2 IN. X 18 IN. SHOCKWAVE LI
  • Engineered for the power utility lineman to drill cleaner, faster holes in wooden utility poles
  • Single spur design scores the hole for a cleaner finish
  • Reinforced anti-friction PTFE coating for overall smoother drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.93/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drill Bit Size
    1/2 in
  • Drilling Depth
    15 in
  • Flute Length
    15 in
  • Overall Length
    18 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Manufacturer Upc Number
    045242531882
  • Material
    Medium Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)