Motion
48-13-6704

MILWAUKEE TOOL
48-13-6704

5/8" x 18" SHOCKWAVE Lineman's Impact Auger Bit
MI ITEM #08719931
MFR #48-13-6704
Price$60.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-6704

5/8" x 18" SHOCKWAVE Lineman's Impact Auger Bit
MI ITEM #08719931
MFR #48-13-6704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.07/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Drill Bit Size
    5/8 in
  • Drilling Depth
    15 in
  • Flute Length
    15 in
  • Overall Length
    18 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Manufacturer Upc Number
    045242510214
  • Material
    Alloy Steel

Overview

Mfr description
48-13-6704 5/8 IN. X 18 IN. SHOCKWAVE LI
  • Engineered for the power utility lineman to drill cleaner, faster holes in wooden utility poles
  • Single spur design scores the hole for a cleaner finish
  • Reinforced anti-friction PTFE coating for overall smoother drilling
  • Optimized wide flute geometry for faster chip ejection
  • Aggressive feed screw and cutting edge for faster drilling speeds
  • 7/16 in. hex shank for quick connection into 7/16 in. quick connect chucks
  • Available in 18 in. and 24 in. lengths
  • Designed for drilling into wooden utility poles
  • Recommended for clean wood only
  • Solid stemmed core for added strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought