Motion
48-13-6711

MILWAUKEE TOOL
48-13-6711

1-1/16 in. x 18 in. SHOCKWAVE™ Lineman's Impact Auger Bit
MI ITEM #08719934
MFR #48-13-6711
List Price$97.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-6711

1-1/16 in. x 18 in. SHOCKWAVE™ Lineman's Impact Auger Bit
MI ITEM #08719934
MFR #48-13-6711

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.16/each for your price

Overview

Mfr description
48-13-6711 1-1/16 IN. X 18 IN. SHOCKWAVE
  • Engineered for the power utility lineman to drill cleaner, faster holes in wooden utility poles
  • Single spur design scores the hole for a cleaner finish
  • Reinforced anti-friction PTFE coating for overall smoother drilling
  • Optimized wide flute geometry for faster chip ejection
  • Aggressive feed screw and cutting edge for faster drilling speeds
  • 7/16 in. hex shank for quick connection into 7/16 in. quick connect chucks
  • Available in 18 in. and 24 in. lengths
  • Designed for drilling into wooden utility poles
  • Recommended for clean wood only
  • Solid stemmed core for added strength

Specifications

  • Drill Bit Size
    1-1/16 in
  • Material
    Alloy Steel
  • Bit Type
    Auger Bit
  • Flute Length
    15 in
  • Drilling Depth
    15 in
  • Overall Length
    18 in
  • Chuck Size
    1/2 in
  • Shank Size
    7/16 in
  • Manufacturer Upc Number
    045242503452
  • UPC_NO
    045242503452

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text