Motion
48-13-6809

MILWAUKEE TOOL
48-13-6809

15/16 in. x 24 in. SHOCKWAVE™ Lineman's Impact Auger Bit
MI ITEM #08719943
MFR #48-13-6809
Price$103.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-6809

15/16 in. x 24 in. SHOCKWAVE™ Lineman's Impact Auger Bit
MI ITEM #08719943
MFR #48-13-6809

Mfr description
48-13-6809 15/16 IN. X 24 IN. SHOCKWAVE
  • Engineered for the power utility lineman to drill cleaner, faster holes in wooden utility poles
  • Single spur design scores the hole for a cleaner finish
  • Reinforced anti-friction PTFE coating for overall smoother drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.04/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Drill Bit Size
    15/18 in
  • Drilling Depth
    21 in
  • Flute Length
    21 in
  • Overall Length
    24 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Manufacturer Upc Number
    045242503537
  • Material
    Alloy Steel
  • UPC_NO
    045242503537

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)