1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-13-6811
1-1/16" x 24" SHOCKWAVE Lineman's Impact Auger Bi
MI ITEM #
08719945
MFR #
48-13-6811
Price
$122.29
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Wood Drill Bits
MILWAUKEE TOOL 48-13-6811
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-13-6811
1-1/16" x 24" SHOCKWAVE Lineman's Impact Auger Bi
MI ITEM #
08719945
MFR #
48-13-6811
Mfr description
48-13-6811 1-1/16 IN. X 24 IN. SHOCKWAVE
Engineered for the power utility lineman to drill cleaner, faster holes in wooden utility poles
Single spur design scores the hole for a cleaner finish
Reinforced anti-friction PTFE coating for overall smoother drilling
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$122
.29
/each
Add to Cart
Specifications
Dimensions
Chuck Size
1/2 in
Drill Bit Size
1-1/16 in
Drilling Depth
21 in
Flute Length
21 in
Overall Length
24 in
Shank Size
7/16 in
Details
Bit Type
Auger Bit
Manufacturer Upc Number
045242503551
Material
Alloy Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items