Motion
48-13-6904

MILWAUKEE TOOL
48-13-6904

5/8" x 30" Shockwave Lineman's Impact Auger Bit
Mi Item #08719948
MFR #48-13-6904
Price$120.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-6904

5/8" x 30" Shockwave Lineman's Impact Auger Bit
Mi Item #08719948
MFR #48-13-6904

Mfr description
48-13-6904 5/8 IN. X 30 IN. SHOCKWAVE LI
  • Engineered for the power utility lineman to drill cleaner, faster holes in wooden utility poles
  • Single spur design scores the hole for a cleaner finish
  • Reinforced anti-friction PTFE coating for overall smoother drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.09/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drill Bit Size
    5/8 in
  • Drilling Depth
    27 in
  • Flute Length
    27 in
  • Overall Length
    30 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Manufacturer Upc Number
    045242531974
  • Material
    Medium Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)