Motion
48-13-6909

MILWAUKEE TOOL
48-13-6909

15/16" x 30" Shockwave Lineman's Impact Auger Bit
MI ITEM #08719951
MFR #48-13-6909
Price$131.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-6909

15/16" x 30" Shockwave Lineman's Impact Auger Bit
MI ITEM #08719951
MFR #48-13-6909

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$131.24/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drill Bit Size
    15/16 in
  • Drilling Depth
    27 in
  • Flute Length
    27 in
  • Overall Length
    30 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Manufacturer Upc Number
    045242532025
  • Material
    Medium Carbon Steel

Overview

Mfr description
48-13-6909 15/16 IN. X 30 IN. SHOCKWAVE
  • Engineered for the power utility lineman to drill cleaner, faster holes in wooden utility poles
  • Single spur design scores the hole for a cleaner finish
  • Reinforced anti-friction PTFE coating for overall smoother drilling
  • Optimized wide flute geometry for faster chip ejection
  • Aggressive feed screw and cutting edge for faster drilling speeds
  • 7/16 in. hex shank for quick connection into 7/16 in. quick connect chucks
  • Available in 18 in., 24 in. and 30 in. lengths
  • Designed for drilling into wooden utility poles recommended for clean wood only
  • Solid stemmed core for added strength
  • Includes 1 Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought