Motion
48-17-0035

MILWAUKEE TOOL
48-17-0035

3-1/2 in. Dry Core Masonry Bit
MI ITEM #08719957
MFR #48-17-0035
List Price$256.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-0035

3-1/2 in. Dry Core Masonry Bit
MI ITEM #08719957
MFR #48-17-0035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$256.09/each for your price

Overview

Mfr description
48-17-0035 3-1/2 IN. DRY CORE MASONRY BI
  • For use in masonry, brick, and bock with no reinforcement
  • 10 in. drilling depth
  • Designed to be used dry
  • 5/8 in. 11 thread

Specifications

  • Drill Bit Size
    3-1/2 in
  • Drilling Depth
    10 in
  • Material
    Diamond Coated
  • Bit Type
    Core
  • Max Rpm
    5000 rpm
  • Threads Per Inch
    11
  • Overall Length
    10 in
  • Manufacturer Upc Number
    045242356966
  • UPC_NO
    045242356966
  • Recommended Safety Equipment
    Safety Glasses
  • Warranty
    None
  • Includes
    (1) Diamond Core Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text