Motion
48-17-1025

MILWAUKEE TOOL
48-17-1025

2-1/2 in. Pre-stressed Diamond Wet Core Bit
MI ITEM #08719965
MFR #48-17-1025
List Price$307.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-1025

2-1/2 in. Pre-stressed Diamond Wet Core Bit
MI ITEM #08719965
MFR #48-17-1025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$307.67/each for your price

Overview

Mfr description
48-17-1025 2-1/2 IN. PRE-STRESSED DIAMON
  • Designed specifically for demands of drilling pre-stressed concrete
  • 15 in. drilling depth
  • Designed to be used wet
  • 1-1/4 in. 7 thread

Specifications

  • Drill Bit Size
    2-1/2 in
  • Drilling Depth
    15 in
  • Material
    Diamond Coated
  • Bit Type
    Core
  • Max Rpm
    1220 rpm
  • Threads Per Inch
    11
  • Overall Length
    15 in
  • Manufacturer Upc Number
    045242357048
  • UPC_NO
    045242357048
  • Recommended Safety Equipment
    Safety Glasses
  • Warranty
    None
  • Includes
    (1) Diamond Core Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text