Motion
48-17-1060

MILWAUKEE TOOL
48-17-1060

6 in. Pre-stressed Diamond Wet Core Bit
Mi Item #08719971
MFR #48-17-1060
Price$610.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-1060

6 in. Pre-stressed Diamond Wet Core Bit
Mi Item #08719971
MFR #48-17-1060

Mfr description
48-17-1060 6 IN. PRE-STRESSED DIAMOND WE
  • Designed specifically for demands of drilling pre-stressed concrete
  • 15 in. drilling depth
  • Designed to be used wet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.52/each

Specifications

Dimensions

  • Drill Bit Size
    6 in
  • Drilling Depth
    15 in
  • Overall Length
    15 in
  • Threads Per Inch
    7

Details

  • Bit Type
    Core
  • Includes
    (1) Diamond Core Bit
  • Manufacturer Upc Number
    045242357109
  • Material
    Diamond Coated
  • Max Rpm
    550 rpm
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242357109
  • Warranty
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)