Motion
48-17-2042

MILWAUKEE TOOL
48-17-2042

4-1/4 in. Diamond Wet Core Bit
MI ITEM #08719977
MFR #48-17-2042
Price$316.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-2042

4-1/4 in. Diamond Wet Core Bit
MI ITEM #08719977
MFR #48-17-2042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$316.28/each

Specifications

Dimensions

  • Drill Bit Size
    4-1/4 in
  • Drilling Depth
    15 in
  • Overall Length
    15 in
  • Threads Per Inch
    7

Details

  • Bit Type
    Core
  • Includes
    (1) Diamond Core Bit
  • Manufacturer Upc Number
    045242357277
  • Material
    Diamond Coated
  • Max Rpm
    800 rpm
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242357277
  • Warranty
    None

Overview

Mfr description
48-17-2042 4-1/4 IN. DIAMOND WET CORE BI
  • Fast drilling in cured concrete with small diameter steel mesh and rebar
  • 15 in. drilling depth
  • Designed to be used wet
  • 1-1/4 in. 7 thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought