Motion
48-17-3040

MILWAUKEE TOOL
48-17-3040

4 in. Diamond Premium Wet Core Bit
Mi Item #08719991
MFR #48-17-3040
Price$332.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-3040

4 in. Diamond Premium Wet Core Bit
Mi Item #08719991
MFR #48-17-3040

Mfr description
48-17-3040 4 IN. DIAMOND PREMIUM WET COR
  • Long life in cured concrete with hard aggregate and medium steel reinforcement
  • Threaded cap allows for bit extension
  • V-shaped turbo segment provides faster cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.75/each

Specifications

Dimensions

  • Drill Bit Size
    4 in
  • Drilling Depth
    15 in
  • Overall Length
    15 in
  • Threads Per Inch
    11

Details

  • Bit Type
    Core
  • Includes
    (1) Diamond Core Bit
  • Manufacturer Upc Number
    045242357420
  • Material
    Diamond Coated
  • Max Rpm
    800 rpm
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242357420
  • Warranty
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)