Motion
48-17-3060

MILWAUKEE TOOL
48-17-3060

6 in. Diamond Premium Wet Core Bit
MI ITEM #08719995
MFR #48-17-3060
Your Price$513.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-3060

6 in. Diamond Premium Wet Core Bit
MI ITEM #08719995
MFR #48-17-3060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$513.41/each(List $590.42)

Overview

Mfr description
48-17-3060 6 IN. DIAMOND PREMIUM WET COR
  • Long life in cured concrete with hard aggregate and medium steel reinforcement
  • Threaded cap allows for bit extension
  • V-shaped turbo segment provides faster cutting action
  • 15 in. drilling depth
  • Designed to be used wet
  • 1-1/4 in. 7 thread

Specifications

  • Drill Bit Size
    6 in
  • Drilling Depth
    15 in
  • Material
    Diamond Coated
  • Bit Type
    Core
  • Max Rpm
    550 rpm
  • Threads Per Inch
    11
  • Overall Length
    15 in
  • Manufacturer Upc Number
    045242357468
  • UPC_NO
    045242357468
  • Recommended Safety Equipment
    Safety Glasses
  • Warranty
    None
  • Includes
    (1) Diamond Core Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text