Motion
48-17-4042

MILWAUKEE TOOL
48-17-4042

4-1/4 in. x 12 in. Diamond Premium Wet Core Bit Extension
MI ITEM #08720008
MFR #48-17-4042
List Price$140.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-4042

4-1/4 in. x 12 in. Diamond Premium Wet Core Bit Extension
MI ITEM #08720008
MFR #48-17-4042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.69/each for your price

Overview

Mfr description
48-17-4042 4-1/4 IN. X 12 IN. DIAMOND PR
  • Designed to used with Milwaukee premium wet core bits
  • Extends core bit drilling depth by 12 in.
  • Apply anti-seize lubricant to threads before use
  • Designed to be used wet

Specifications

  • Overall Length
    12 in
  • Material
    Diamond Coated
  • Drill Bit Size
    4-1/4 in
  • Manufacturer Upc Number
    045242357192
  • UPC_NO
    045242357192
  • Bit Type
    Core
  • Includes
    (1) Diamond Core Ext
  • Max Rpm
    800 rpm
  • Recommended Safety Equipment
    Safety Glasses
  • Threads Per Inch
    7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text