Motion
48-17-6002 5/8 IN. TO - 11 6-SLOT CORE B

MILWAUKEE TOOL
48-17-6002 5/8 IN. TO - 11 6-SLOT CORE B

5/8 in. to - 11 6-Slot Core Bit Adapter
Mi Item #08720011
MFR #48-17-6002 5/8 IN. TO - 11 6-SLOT CORE B
Price$66.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-6002 5/8 IN. TO - 11 6-SLOT CORE B

5/8 in. to - 11 6-Slot Core Bit Adapter
Mi Item #08720011
MFR #48-17-6002 5/8 IN. TO - 11 6-SLOT CORE B

Mfr description
48-17-6002 5/8 IN. TO - 11 6-SLOT CORE B
  • 6-slotted adapter for 5/8 in. 11 thread
  • Adapter for Tilt-Lok core drill
  • For use with core bits that are 5/8 in. 11 thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.16/each

Specifications

Details

  • Chuck Style
    Threaded
  • Color Finish
    Silver
  • Manufacturer Upc Number
    045242357529
  • Material
    Metal
  • Model Comp
    5/8 In. to 11 6-silted
  • Quick Change
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)