Specifications
Details
- Chuck StyleThreaded
- Color FinishSilver
- Manufacturer Upc Number045242357536
- MaterialMetal
- Model Comp1-1/4 In. to 7 6-silted
- Quick ChangeNo
Overview
Mfr description
48-17-6004 1-1/4 IN. - 7 6-SLOT CORE BIT
- 6-slotted adapter for 1-1/4 in. 7 thread
- Adapter for Tilt-Lok core drill
- For use with core bits that are 1-1/4 in. 7 thread
- Designed for Milwaukee core bits