Motion
48-17-6008 5/8 IN. FEMALE TO 1-1/4 IN. M

MILWAUKEE TOOL
48-17-6008 5/8 IN. FEMALE TO 1-1/4 IN. M

5/8 in. Female to 1-1/4 in. Male Core Bit Adapter
Mi Item #08720014
MFR #48-17-6008 5/8 IN. FEMALE TO 1-1/4 IN. M
Price$135.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-6008 5/8 IN. FEMALE TO 1-1/4 IN. M

5/8 in. Female to 1-1/4 in. Male Core Bit Adapter
Mi Item #08720014
MFR #48-17-6008 5/8 IN. FEMALE TO 1-1/4 IN. M

Mfr description
48-17-6008 5/8 IN. FEMALE TO 1-1/4 IN. M
  • 5/8 in. female - 1-1/4 in. male core bit adapter
  • Apply anti-seize lubricant to threads before use
  • Designed for Milwaukee core bits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.53/each

Specifications

Details

  • Chuck Style
    Threaded
  • Color Finish
    Silver
  • Manufacturer Upc Number
    045242357550
  • Material
    Metal
  • Model Comp
    5/8" Female 1-1/4" Male
  • Quick Change
    No
  • UPC_NO
    045242357550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)