Motion
48-17-6012 5/8 IN. - 11 IN. X 12 IN. COR

MILWAUKEE TOOL
48-17-6012 5/8 IN. - 11 IN. X 12 IN. COR

5/8 in. - 11 in. x 12 in. Core Bit Extension
Mi Item #08720016
MFR #48-17-6012 5/8 IN. - 11 IN. X 12 IN. COR
Price$172.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-6012 5/8 IN. - 11 IN. X 12 IN. COR

5/8 in. - 11 in. x 12 in. Core Bit Extension
Mi Item #08720016
MFR #48-17-6012 5/8 IN. - 11 IN. X 12 IN. COR

Mfr description
48-17-6012 5/8 IN. - 11 IN. X 12 IN. COR
  • Extends Milwaukee core bits by 12 in.
  • For core bits that are 5/8 in. 11 thread
  • Designed for Milwaukee core bits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.42/each

Specifications

Details

  • Chuck Style
    Threaded
  • Color Finish
    Silver
  • Manufacturer Upc Number
    045242357574
  • Material
    Metal
  • Model Comp
    5/8"-11 Core Bits
  • Quick Change
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)