Motion
48-17-6014 1-1/4 IN. - 7 IN. X 6 IN. COR

MILWAUKEE TOOL
48-17-6014 1-1/4 IN. - 7 IN. X 6 IN. COR

1-1/4 in. - 7 in. x 6 in. Core Bit Extension
Mi Item #08720017
MFR #48-17-6014 1-1/4 IN. - 7 IN. X 6 IN. COR
Price$129.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-6014 1-1/4 IN. - 7 IN. X 6 IN. COR

1-1/4 in. - 7 in. x 6 in. Core Bit Extension
Mi Item #08720017
MFR #48-17-6014 1-1/4 IN. - 7 IN. X 6 IN. COR

Mfr description
48-17-6014 1-1/4 IN. - 7 IN. X 6 IN. COR
  • Extends Milwaukee core bits by 6 in.
  • For core bits that are 1-1/4 in. 7 thread
  • Designed for Milwaukee core bits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.69/each

Specifications

Details

  • Chuck Style
    Threaded
  • Color Finish
    Silver
  • Manufacturer Upc Number
    045242357581
  • Material
    Metal
  • Model Comp
    1-1/4"-7 Core Bits
  • Quick Change
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)