Motion
48-20-3580

MILWAUKEE TOOL
48-20-3580

SDS+ Core Centering Bit
Mi Item #08720032
MFR #48-20-3580
Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3580

SDS+ Core Centering Bit
Mi Item #08720032
MFR #48-20-3580

Mfr description
48-20-3580 SDS+ CORE CENTERING BIT
  • Two-piece design for maximum versatility
  • Works with SDS plus masonry core bits
  • Threaded shank design for easy core bit removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.58/each

Specifications

Dimensions

  • Drill Bit Size
    1/2 in
  • Drilling Depth
    3 in
  • Flute Length
    2 in
  • Overall Length
    4.75 in
  • Shank Diameter
    0.5 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS+ CORE CENTERING BIT (48-20-3580)
  • Manufacturer Upc Number
    045242516964
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242516964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)