Specifications
Dimensions
- Adapter Shank Size3/8 in
Details
- Chuck StyleSDS+
- Color FinishSilver
- Manufacturer Upc Number045242486410
- MaterialCarbide teeth
- Model CompMilwaukee SDS-Plus rotary hammers
- Quick ChangeNo
- UPC_NO045242486410
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)