Motion
48-20-3593

MILWAUKEE TOOL
48-20-3593

18 in. SDS+ Core Bit Adapter
Mi Item #08720034
MFR #48-20-3593
Price$95.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3593

18 in. SDS+ Core Bit Adapter
Mi Item #08720034
MFR #48-20-3593

Mfr description
48-20-3593 18 IN. SDS+ CORE BIT ADAPTER
  • Two-piece design for maximum versatility
  • Works with SDS plus masonry core bits
  • Threaded shank design for easy core bit removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.55/each

Specifications

Dimensions

  • Adapter Shank Size
    3/8 in

Details

  • Chuck Style
    SDS+
  • Color Finish
    Silver
  • Manufacturer Upc Number
    045242486427
  • Material
    Carbide teeth
  • Model Comp
    Milwaukee SDS-Plus rotary hammers
  • Quick Change
    No
  • UPC_NO
    045242486427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)