Motion
48-20-3903

MILWAUKEE TOOL
48-20-3903

Rotary Hammer Drill Bit - 2 in, High Speed Steel, 0.7031 in Shank, 12.0000 in Drilling Depth
Mi Item #08720036
MFR #48-20-3903
Price$43.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3903

Rotary Hammer Drill Bit - 2 in, High Speed Steel, 0.7031 in Shank, 12.0000 in Drilling Depth
Mi Item #08720036
MFR #48-20-3903

Mfr description
48-20-3903 SDS-MAX 2CT 1/2 IN. X 12 IN.
  • Reinforced flutes to avoid bit breakage
  • Wide flute entrance for increased faster dust removal
  • Wear mark indicators to indicate end of life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.60/each

Specifications

Dimensions

  • Drill Bit Size  
    2 in
  • Drilling Depth  
    12.0000 in
  • Flute Length
    2 in
  • Overall Length  
    12 in
  • Shank Diameter  
    0.7031 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Includes
    (1) Bit
  • Manufacturer Upc Number
    045242284818
  • Material
    High Speed Steel
  • Shank Type
    SDS Max
  • UPC_NO
    045242284818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)