Motion
48-20-3905

MILWAUKEE TOOL
48-20-3905

Rotary Hammer Drill Bit - 1/2 in, Solid Carbide, 0.7031 in Shank, 23 in Drilling Depth
Mi Item #08720037
MFR #48-20-3905
Price$77.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3905

Rotary Hammer Drill Bit - 1/2 in, Solid Carbide, 0.7031 in Shank, 23 in Drilling Depth
Mi Item #08720037
MFR #48-20-3905

Mfr description
48-20-3905 SDS-MAX 2CT 1/2 IN. X 23 IN.
  • Reinforced flutes to avoid bit breakage
  • Wide flute entrance for increased faster dust removal
  • Wear mark indicators to indicate end of life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.07/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    23 in
  • Flute Length
    23 in
  • Overall Length  
    28 in
  • Shank Diameter  
    0.7031 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Includes
    (2) SDS-Max Bits
  • Manufacturer Upc Number
    045242284825
  • Material
    Solid Carbide
  • Shank Type
    SDS Max
  • UPC_NO
    045242284825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)