Motion
48-20-3909

MILWAUKEE TOOL
48-20-3909

Rotary Hammer Drill Bit - 1/2 in, Carbide Tipped, 0.7031 in Shank, 54.0000 in Drilling Depth
MI ITEM #08720039
MFR #48-20-3909
Your Price$298.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3909

Rotary Hammer Drill Bit - 1/2 in, Carbide Tipped, 0.7031 in Shank, 54.0000 in Drilling Depth
MI ITEM #08720039
MFR #48-20-3909

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$298.28/each(List $343.02)

Overview

Mfr description
48-20-3909 SDS-MAX 2CT 1/2 IN. X 54 IN.
  • Reinforced flutes to avoid bit breakage
  • Wide flute entrance for increased faster dust removal
  • Wear mark indicators to indicate end of life
  • Centering tip of exact spot drilling

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Chuck Style
    SDS-Max
  • Shank Type
    SDS Max
  • Overall Length
  • Shank Diameter
  • Flute Length
    54 in
  • Bit Type
    Masonry
  • Manufacturer Upc Number
    045242284849
  • UPC_NO
    045242284849
  • Includes
    SDS Max 2-Cutter Carbide Drill Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text