Motion
48-20-3923

MILWAUKEE TOOL
48-20-3923

Rotary Hammer Drill Bit - 5/8 in, Solid Carbide, 0.7031 in Shank, 54.0000 in Drilling Depth
Mi Item #08720041
MFR #48-20-3923
Price$386.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3923

Rotary Hammer Drill Bit - 5/8 in, Solid Carbide, 0.7031 in Shank, 54.0000 in Drilling Depth
Mi Item #08720041
MFR #48-20-3923

Mfr description
48-20-3923 SDS-MAX 4CT 5/8 IN. X 54 IN.
  • Reinforced flutes to avoid bit breakage
  • Wide flute entrance for increased faster dust removal
  • Wear mark indicators to indicate end of life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.63/each

Specifications

Dimensions

  • Drill Bit Size  
    5/8 in
  • Drilling Depth  
    54.0000 in
  • Flute Length
    54 in
  • Overall Length  
    60.0000 in
  • Shank Diameter  
    0.7031 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Includes
    (1) 48-20-3923 Milwaukee 5/8 in. x 54 in. x 60 in. SDS-Max 4-cutter carbide drill bit
  • Manufacturer Upc Number
    045242284863
  • Material
    Solid Carbide
  • Shank Type
    SDS Max
  • UPC_NO
    045242284863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)