Motion
48-20-3967

MILWAUKEE TOOL
48-20-3967

SDS-Max 4-Cutter 1-1/8 in. x 31 in. x 36 in.
MI ITEM #08720047
MFR #48-20-3967
Your Price$192.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3967

SDS-Max 4-Cutter 1-1/8 in. x 31 in. x 36 in.
MI ITEM #08720047
MFR #48-20-3967

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$192.70/each(List $221.60)

Overview

Mfr description
48-20-3967 SDS-MAX 4-CUTTER 1-1/8 IN. X
  • Breaker points for up to 20% faster drilling speeds
  • Rebar guards for increased DuraGuard in hard aggregate and rebar
  • Variable flutes for up to 15% more holes per battery charge
  • Reinforced flutes to avoid bit breakage
  • Wide flute entrance for increased faster dust removal
  • Wear mark indicators to indicate end of life
  • Centering tip of exact spot drilling
  • ANSI specified to fit common anchors

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Solid Carbide
  • Chuck Style
    SDS-Max
  • Shank Type
    SDS Max
  • Overall Length
  • Shank Diameter
  • Flute Length
    4 in
  • Bit Type
    Percussion
  • Manufacturer Upc Number
    045242101894
  • UPC_NO
    045242101894
  • Includes
    (1) SDSMAX 4CT 1-1/8" X 31" X 36" (48-20-3967)
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought