Motion
48-20-3983

MILWAUKEE TOOL
48-20-3983

SDS-Max 4CT 1-3/8 in. x 31 in. x 36 in.
MI ITEM #08720049
MFR #48-20-3983
List Price$278.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3983

SDS-Max 4CT 1-3/8 in. x 31 in. x 36 in.
MI ITEM #08720049
MFR #48-20-3983

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.30/each for your price

Overview

Mfr description
48-20-3983 SDS-MAX 4CT 1-3/8 IN. X 31 IN
  • Reinforced flutes to avoid bit breakage
  • Wide flute entrance for increased faster dust removal
  • Wear mark indicators to indicate end of life
  • Centering tip of exact spot drilling

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Solid Carbide
  • Chuck Style
    SDS-Max
  • Shank Type
    SDS Max
  • Overall Length
  • Flute Length
    31 in
  • Bit Type
    Percussion
  • Manufacturer Upc Number
    045242284924
  • UPC_NO
    045242284924
  • Includes
    (4) SDS-Max Bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text