Motion
48-20-4367

MILWAUKEE TOOL
48-20-4367

7/8 in. X 36 in. Spline Bit 4-Cutter
Mi Item #08720051
MFR #48-20-4367
Price$179.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4367

7/8 in. X 36 in. Spline Bit 4-Cutter
Mi Item #08720051
MFR #48-20-4367

Mfr description
48-20-4367 7/8 IN. X 36 IN.
  • Spline shank
  • 4-Cutter head
  • Highest quality Carbide maximizes material pulverization
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.02/each

Specifications

Dimensions

  • Drill Bit Size  
    7/8 in
  • Drilling Depth  
    34 in
  • Flute Length
    31 in
  • Overall Length  
    36 in
  • Shank Diameter  
    0.75 in

Details

  • Bit Type
    Percussion
  • Includes
    Spline Bit
  • Manufacturer Upc Number
    045242284795
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    Spline
  • UPC_NO
    045242284795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)