Motion
48-20-5215

MILWAUKEE TOOL
48-20-5215

SDS+ Core 1-9/16 in. x 2 in.
MI ITEM #08720054
MFR #48-20-5215
Your Price$78.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5215

SDS+ Core 1-9/16 in. x 2 in.
MI ITEM #08720054
MFR #48-20-5215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.57/each(List $90.35)

Overview

Mfr description
48-20-5215 SDS+ CORE 1-9/16 IN. X 2 IN.
  • Spiral core body design to minimize friction and increases dust removal
  • Drilling depth of 2 in.
  • Adapter and centering bit sold separately (48-20-3582)
  • Designed for SDS-Plus rotary hammers

Specifications

  • Drill Bit Size
    1-9/16 in
  • Material
    Carbide Tipped
  • Bit Type
    Masonry
  • Shank Type
    SDS-Plus
  • Overall Length
    2 in
  • Manufacturer Upc Number
    045242486366
  • UPC_NO
    045242486366
  • Flute Length
    2 in
  • Includes
    (1) SDS+ CORE 2-9/16"X2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text