Motion
48-20-5245

MILWAUKEE TOOL
48-20-5245

SDS+ Core Bit 4 in. x 2 in.
MI ITEM #08720060
MFR #48-20-5245
List Price$163.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5245

SDS+ Core Bit 4 in. x 2 in.
MI ITEM #08720060
MFR #48-20-5245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.82/each for your price

Overview

Mfr description
48-20-5245 SDS+ CORE BIT 4 IN. X 2 IN.
  • Asymmetrical Carbide teeth for up to 20% faster drilling speeds
  • Centering bit for easy spot drilling
  • Adapter and centering bit sold separately (48-20-3582)
  • Two-piece design for maximum versatility
  • Spiral core body design to minimize friction and increases dust removal
  • Drilling depth of 2 in.
  • Designed for SDS-Plus rotary hammers

Specifications

  • Drill Bit Size
    4 in
  • Drilling Depth
    2 in
  • Material
    Carbide Tipped
  • Bit Type
    Masonry
  • Shank Type
    SDS-Plus
  • Overall Length
    2.5 in
  • Manufacturer Upc Number
    045242486403
  • UPC_NO
    045242486403
  • Flute Length
    1/2 in
  • Includes
    (1) SDS+ CORE 4"X2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text