Motion
48-20-5255

MILWAUKEE TOOL
48-20-5255

SDS+ Core Bit 4-3/8 in. x 2 in.
Mi Item #08720061
MFR #48-20-5255
Price$144.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5255

SDS+ Core Bit 4-3/8 in. x 2 in.
Mi Item #08720061
MFR #48-20-5255

Mfr description
48-20-5255 SDS+ CORE BIT 4-3/8 IN. X 2 I
  • Asymmetrical Carbide teeth for up to 20% faster drilling speeds
  • Centering bit for easy spot drilling
  • Adapter and centering bit sold separately (48-20-3582)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.12/each

Specifications

Dimensions

  • Drill Bit Size
    4-3/8 in
  • Drilling Depth
    2 in
  • Flute Length
    1/2 in
  • Overall Length
    2.5 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS+ CORE 4-3/8"X2"
  • Manufacturer Upc Number
    045242502455
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242502455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)