Motion
48-20-5302

MILWAUKEE TOOL
48-20-5302

1-1/2 in. x 22 in. SDS-Max Tunnel Bit
Mi Item #08720062
MFR #48-20-5302
Price$373.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5302

1-1/2 in. x 22 in. SDS-Max Tunnel Bit
Mi Item #08720062
MFR #48-20-5302

Mfr description
48-20-5302 1-1/2 IN. X 22 IN. SDS-MAX TU
  • Chisel and raker teeth for faster material pulverization
  • Land and core thickness for durability even in large hammers
  • Centering tip to reduce bit walking and create exact spot drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.24/each

Specifications

Dimensions

  • Drill Bit Size
    1-1/2 in
  • Drilling Depth
    20 in
  • Flute Length
    2 in
  • Overall Length
    22 in

Details

  • Bit Type
    Masonry
  • Chuck Style
    SDS-Max
  • Includes
    (1) SDS-MAX Tunnel Bit
  • Manufacturer Upc Number
    045242315895
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    SDS Max
  • UPC_NO
    045242315895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)