Motion
48-20-5312

MILWAUKEE TOOL
48-20-5312

2-1/8 in. x 22 in. SDS-Max Tunnel Bit
MI ITEM #08720065
MFR #48-20-5312
Your Price$397.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5312

2-1/8 in. x 22 in. SDS-Max Tunnel Bit
MI ITEM #08720065
MFR #48-20-5312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$397.15/each(List $456.72)

Overview

Mfr description
48-20-5312 2-1/8 IN. X 22 IN. SDS-MAX TU
  • Chisel and raker teeth for faster material pulverization
  • Land and core thickness for durability even in large hammers
  • Centering tip to reduce bit walking and create exact spot drilling
  • Large 3-cutter centering tip to avoid lock up in rebar

Specifications

  • Drill Bit Size
    2-1/8 in
  • Drilling Depth
    20 in
  • Material
    Carbide Tipped
  • Bit Type
    Masonry
  • Chuck Style
    SDS-Max
  • Shank Type
    SDS Max
  • Overall Length
    22 in
  • Manufacturer Upc Number
    045242315949
  • UPC_NO
    045242315949
  • Recommended Safety Equipment
    Safety Glasses
  • Flute Length
    2 in
  • Includes
    (1) SDS-MAX Tunnel Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text