Motion
48-20-5404

MILWAUKEE TOOL
48-20-5404

SDS-Max 1 pc. CORE1-3/ 4 in. X11-3/8
MI ITEM #08720070
MFR #48-20-5404
List Price$223.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5404

SDS-Max 1 pc. CORE1-3/ 4 in. X11-3/8
MI ITEM #08720070
MFR #48-20-5404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$223.87/each for your price

Overview

Mfr description
48-20-5404 SDS-MAX 1 PC. CORE1-3/ 4 IN.
  • Asymmetrical and alternating teeth for faster material pulverization
  • Thick-wall core body for durability even in large hammers
  • Centering tip to reduce bit walking and create exact spot drilling
  • Remove centering bit with drift key 48-20-5497 (not included)
  • Drilling depth 3 in.
  • Includes (1) 48-20-5404 Milwaukee 1-3/4 in. x 11-3/8 in. 1-piece SDS-Max core bit

Specifications

  • Drill Bit Size
    1-3/4 in
  • Material
    Solid Carbide
  • Bit Type
    Core
  • Overall Length
    14.75 in
  • Manufacturer Upc Number
    045242315505
  • UPC_NO
    045242315505
  • Recommended Safety Equipment
    Safety Goggles
  • Warranty
    None
  • Includes
    (1) 48-20-5404 Milwaukee 1-3/4 In. X 11-3/8 In. 1-Piece SDS-Max Core Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text