Motion
48-20-5412

MILWAUKEE TOOL
48-20-5412

Coring Bit - SDS MAX, 2-5/8 in
MI ITEM #08720074
MFR #48-20-5412
Price$213.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5412

Coring Bit - SDS MAX, 2-5/8 in
MI ITEM #08720074
MFR #48-20-5412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$213.58/each

Specifications

Dimensions

  • Drill Bit Size
    2-5/8 in
  • Overall Length
    11.375 in

Details

  • Bit Type
    Core
  • Includes
    (1) SDS-Max Core Bit
  • Manufacturer Upc Number
    045242315543
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Goggles
  • Shank Type
    SDS MAX
  • UPC_NO
    045242315543
  • Warranty
    None

Overview

Mfr description
48-20-5412 2-5/8 IN. X 11-3/8 IN. ONE PI
  • Asymmetrical and alternating teeth for faster material pulverization
  • Thick-wall core body for durability even in large hammers
  • Optional: centering tip to reduce bit walking and create exact spot drilling
  • Designed for SDS max rotary hammers and ideal for brick, block, and concrete applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought