Motion
48-20-5430

MILWAUKEE TOOL
48-20-5430

SDS-Max 1 pc. Core 3-9/16 in. x 22 in.
Mi Item #08720079
MFR #48-20-5430
Price$338.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5430

SDS-Max 1 pc. Core 3-9/16 in. x 22 in.
Mi Item #08720079
MFR #48-20-5430

Mfr description
48-20-5430 SDS-MAX 1 PC. CORE 3-9/16 IN.
  • Asymmetrical and alternating teeth for faster material pulverization
  • Thick-wall core body for durability even in large hammers
  • Centering tip to reduce bit walking and create exact spot drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.12/each

Specifications

Dimensions

  • Drill Bit Size
    3-9/16 in
  • Drilling Depth
    3 in
  • Overall Length
    22 in

Details

  • Bit Type
    Core
  • Includes
    (1) SDS-Max Core Bit
  • Manufacturer Upc Number
    045242315598
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242315598
  • Warranty
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)