Motion
48-20-5434

MILWAUKEE TOOL
48-20-5434

SDS-Max 1 pc. Core 4 in. x 22 in.
MI ITEM #08720081
MFR #48-20-5434
List Price$393.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5434

SDS-Max 1 pc. Core 4 in. x 22 in.
MI ITEM #08720081
MFR #48-20-5434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$393.52/each for your price

Overview

Mfr description
48-20-5434 SDS-MAX 1 PC. CORE 4 IN. X 22
  • Asymmetrical and alternating teeth for faster material pulverization
  • Thick-wall core body for durability even in large hammers
  • Centering tip to reduce bit walking and create exact spot drilling
  • Remove centering bit with drift key 48-20-5497 (not included)
  • Drilling depth 3 in.
  • Includes (1) 48-20-5434 Milwaukee 4 in. x 22 in. 1-piece SDS-Max core bit

Specifications

  • Drill Bit Size
    4 in
  • Drilling Depth
    3 in
  • Material
    Carbide Tipped
  • Bit Type
    Core
  • Overall Length
    22 in
  • Manufacturer Upc Number
    045242315611
  • UPC_NO
    045242315611
  • Recommended Safety Equipment
    Safety Glasses
  • Warranty
    None
  • Includes
    (1) SDS-Max Core Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought