Motion
48-20-5436

MILWAUKEE TOOL
48-20-5436

5 in. x 11-3/8 in. One Piece SDS-Max Core Bit
MI ITEM #08720082
MFR #48-20-5436
List Price$428.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5436

5 in. x 11-3/8 in. One Piece SDS-Max Core Bit
MI ITEM #08720082
MFR #48-20-5436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$428.14/each for your price

Overview

Mfr description
48-20-5436 5 IN. X 11-3/8 IN. ONE PIECE
  • Asymmetrical and alternating teeth for faster material pulverization
  • Thick-wall core body for durability even in large hammers
  • Optional: centering tip to reduce bit walking and create exact spot drilling
  • Designed for SDS max rotary hammers and ideal for brick, block, and concrete applications

Specifications

  • Drill Bit Size
    5 in
  • Drilling Depth
    3 in
  • Material
    Carbide Tipped
  • Bit Type
    Core
  • Overall Length
    11.375 in
  • Manufacturer Upc Number
    045242315628
  • UPC_NO
    045242315628
  • Recommended Safety Equipment
    Safety Glasses
  • Warranty
    None
  • Includes
    (1) SDS-Max Core Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text