Motion
48-20-5440

MILWAUKEE TOOL
48-20-5440

SDS-Max 1 pc. Core 6 in. x 22 in.
Mi Item #08720084
MFR #48-20-5440
Price$645.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5440

SDS-Max 1 pc. Core 6 in. x 22 in.
Mi Item #08720084
MFR #48-20-5440

Mfr description
48-20-5440 SDS-MAX 1 PC. CORE 6 IN. X 22
  • Asymmetrical and alternating teeth for faster material pulverization
  • Thick-wall core body for durability even in large hammers
  • Centering tip to reduce bit walking and create exact spot drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$645.64/each

Specifications

Dimensions

  • Drill Bit Size
    6 in
  • Drilling Depth
    3 in
  • Overall Length
    22 in

Details

  • Bit Type
    Core
  • Includes
    (1) 48-20-5440 Milwaukee 6 In. X 22 In. 1-Piece SDS-Max Core Bit
  • Manufacturer Upc Number
    045242315642
  • Material
    Solid Carbide
  • Recommended Safety Equipment
    Safety Goggles
  • UPC_NO
    045242315642
  • Warranty
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)