Motion
48-20-5450

MILWAUKEE TOOL
48-20-5450

1-1/2 in. X 11-3/8 in. One Piece Spline Core Bit
Mi Item #08720085
MFR #48-20-5450
Price$237.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5450

1-1/2 in. X 11-3/8 in. One Piece Spline Core Bit
Mi Item #08720085
MFR #48-20-5450

Mfr description
48-20-5450 1-1/2 IN. X 11-3/8 IN. ONE PI
  • Asymmetrical and alternating teeth for faster material pulverization
  • Thick-wall core body for durability even in large hammers
  • Optional: centering tip to reduce bit walking and create exact spot drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.73/each

Specifications

Dimensions

  • Drill Bit Size
    1-1/2 in
  • Overall Length
    11.375 in

Details

  • Bit Type
    Core
  • Includes
    (1) Spline Core Bit
  • Manufacturer Upc Number
    045242315659
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Goggles
  • UPC_NO
    045242315659
  • Warranty
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)