Motion
48-20-5454

MILWAUKEE TOOL
48-20-5454

1-3/4 in. X 11-3/8 in. One Piece Spline Core Bit
MI ITEM #08720087
MFR #48-20-5454
List Price$225.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5454

1-3/4 in. X 11-3/8 in. One Piece Spline Core Bit
MI ITEM #08720087
MFR #48-20-5454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.31/each for your price

Overview

Mfr description
48-20-5454 1-3/4 IN. X 11-3/8 IN. ONE PI
  • Asymmetrical and alternating teeth for faster material pulverization
  • Thick-wall core body for durability even in large hammers
  • Optional: centering tip to reduce bit walking and create exact spot drilling
  • Designed for spline rotary hammers and ideal for brick, block, and concrete applications

Specifications

  • Drill Bit Size
    1-3/4 in
  • Material
    Carbide Tipped
  • Bit Type
    Core
  • Overall Length
    11.375 in
  • Manufacturer Upc Number
    045242315673
  • UPC_NO
    045242315673
  • Recommended Safety Equipment
    Safety Goggles
  • Warranty
    None
  • Includes
    (1) Spline Core Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text