Motion
48-20-5456

MILWAUKEE TOOL
48-20-5456

1-3/4 in. X 22 in. One Piece Spline Core Bit
Mi Item #08720088
MFR #48-20-5456
Price$259.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5456

1-3/4 in. X 22 in. One Piece Spline Core Bit
Mi Item #08720088
MFR #48-20-5456

Mfr description
48-20-5456 1-3/4 IN. X 22 IN. ONE PIECE
  • Asymmetrical and alternating teeth for faster material pulverization
  • Thick-wall core body for durability even in large hammers
  • Optional: centering tip to reduce bit walking and create exact spot drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.70/each

Specifications

Dimensions

  • Drill Bit Size
    1-3/4 in
  • Overall Length
    22 in

Details

  • Bit Type
    Core
  • Includes
    (1) Spline Core Bit
  • Manufacturer Upc Number
    045242315680
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Goggles
  • UPC_NO
    045242315680
  • Warranty
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)