Motion
48-20-5462

MILWAUKEE TOOL
48-20-5462

Spline 1 pc. CORE2-5/ 8 in. X11-3/8
MI ITEM #08720091
MFR #48-20-5462
List Price$282.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5462

Spline 1 pc. CORE2-5/ 8 in. X11-3/8
MI ITEM #08720091
MFR #48-20-5462

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.70/each for your price

Overview

Mfr description
48-20-5462 SPLINE 1 PC.
  • Asymmetrical and alternating teeth for faster material pulverization
  • Thick-wall core body for durability even in large hammers
  • Centering tip to reduce bit walking and create exact spot drilling
  • Remove centering bit with drift key 48-20-5497 (not included)
  • Drilling depth 3 in.
  • Includes (1) 48-20-5462 Milwaukee 2-5/8 in. x 11-3/8 in. 1-piece spline core bit

Specifications

  • Shank Diameter
    0.75 in
  • Drill Bit Size
    2-5/8 in
  • Drilling Depth
    3 in
  • Material
    Carbide Tipped
  • Bit Type
    Core
  • Overall Length
    14 in
  • Manufacturer Upc Number
    045242315710
  • UPC_NO
    045242315710
  • Recommended Safety Equipment
    Safety Goggles
  • Warranty
    None
  • Includes
    (1) 48-20-5462 Milwaukee 2-5/8 In. X 11-3/8 In. 1-Piece Spline Core Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought