Motion
48-20-5478

MILWAUKEE TOOL
48-20-5478

3-9/16 in. x 11-3/8 in. One Piece Spline Core Bit
MI ITEM #08720095
MFR #48-20-5478
List Price$348.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5478

3-9/16 in. x 11-3/8 in. One Piece Spline Core Bit
MI ITEM #08720095
MFR #48-20-5478

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$348.75/each for your price

Overview

Mfr description
48-20-5478 3-9/16 IN. X 11-3/8 IN. ONE P
  • Asymmetrical and alternating teeth for faster material pulverization
  • Thick-wall core body for durability even in large hammers
  • Optional: centering tip to reduce bit walking and create exact spot drilling
  • Designed for spline rotary hammers and ideal for brick, block, and concrete applications
  • Drilling depth 3 in.

Specifications

  • Drill Bit Size
    3-9/16 in
  • Drilling Depth
    3 in
  • Material
    Carbide Tipped
  • Bit Type
    Core
  • Overall Length
    11.375 in
  • Manufacturer Upc Number
    045242315741
  • UPC_NO
    045242315741
  • Recommended Safety Equipment
    Safety Glasses
  • Warranty
    None
  • Includes
    (1) Spline Core Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text